This item is Discontinued.

This item is Discontinued.
1-1/4Pit, C2050Nphmclsc, PK5 (Discontinued)
Mfr #
C2050NPHMCLSC
Zoro #
G0091700
UPC # 821002045055
Country of Origin Taiwan, Province of China
Category Roller Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2050NPHMCLSC
- Zoro #
- G0091700
- UPC #
- 821002045055
- Country of Origin
- Taiwan, Province of China
- Roller Chain Item
- Connecting Link
- Roller Chain Type
- Conveyor
- Number of Strands
- 1
- Chain Material
- Nickel Plated Steel
- Industry Chain Pitch
- 1.250"
- Standards
- ANSI
- Rivet End to Center Line
- 0.43
- Chain Type
- External
- Max. Allowable Load
- 950
- Chain Tensile Strength
- 5900
- Connecting End to Center Line
- 0.59
Dimensions
- Industry Chain Size
- C2050
- Chain Roller Dia.
- 0.4
- Chain Overall Width
- 1.02
Description
SENQCIA Hi-Max Nickel Plated Double Pitch spring clip type connecting links are manufactured . Nickel plating helps prevent rust in many wet and mildly corrosive environments. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.