This item is Discontinued.

This item is Discontinued.
Bl423 Riv ASME/ANSI Leaf Chn 2 X 3 Lacing 100Ft Reel 1/2" Pit, PK100 (Discontinued)
Mfr #
BL423HMR100
Zoro #
G0100478
UPC # 821002039429
Country of Origin Taiwan, Province of China
Category Roller Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BL423HMR100
- Zoro #
- G0100478
- UPC #
- 821002039429
- Country of Origin
- Taiwan, Province of China
Dimensions
- Industry Chain Size
- BL423
- Chain Length
- 100 ft
- Chain Overall Width
- 0.52
Details
- Roller Chain Item
- Leaf Chain
- Roller Chain Type
- Standard Riveted
- Chain Material
- Carbon Steel
- Industry Chain Pitch
- 0.500"
- Standards
- ANSI
- Chain Tensile Strength
- 6610
Description
SENQCIA Hi-Max Leaf Chains are manufactured . They are used primarily as tension linkage or force transmision chains for lifts and/or hoists. Assembled chains are wupplied with a rust prevent oil to resist rust durring shipment and storage. This chain is packaged on a 100ft reel.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.