This item is Discontinued.

This item is Discontinued.
C2080H Cl Cp Type ASME/ANSI Double Pitch Roller Chain, 2" Pitch, PK5 (Discontinued)
Mfr #
C2080HMCL
Zoro #
G0108887
UPC # 821002051223
Country of Origin Taiwan, Province of China
Category Roller Chains
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C2080HMCL
- Zoro #
- G0108887
- UPC #
- 821002051223
- Country of Origin
- Taiwan, Province of China
- Roller Chain Item
- Connecting Link
- Roller Chain Type
- Conveyor
- Number of Strands
- 1
- Chain Material
- Carbon Steel
- Industry Chain Pitch
- 2.000"
- Standards
- ANSI
- Connecting End to Center Line
- 0.95
- Max. Allowable Load
- 2470
- Rivet End to Center Line
- 0.74
- Chain Type
- External
- Chain Tensile Strength
- 15000
Dimensions
- Industry Chain Size
- C2080
- Chain Roller Dia.
- 0.625
- Chain Overall Width
- 1.69
Description
SENQCIA Hi-Max Double Pitch cottered type connecting links are manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Spring clips are supplied with slip fit closing plates for ease of assembly in the field. Connecting links are used to connect the ends of the roller chain strand into an endless loop. They can be used for standard roller or large roller Double Pitch chains. Each connecting link is individually packaged in a sealed plastic bag.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.