This item is Discontinued.

Maxco Chain C2080H Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Std Roller 2" Pit, PK10 C2080HMRB

This item is Discontinued.

Maxco Chain

C2080H Riv ASME/ANSI Double Pit RllrChn 10Ft Bx Std Roller 2" Pit, PK10 (Discontinued)

Mfr # C2080HMRB
Zoro # G0107697
UPC # 821002051292
Country of Origin Taiwan, Province of China
Category Roller Chains
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
C2080HMRB
Zoro #
G0107697
UPC #
821002051292
Country of Origin
Taiwan, Province of China
Roller Chain Item
Roller Chain
Roller Chain Type
Conveyor
Number of Strands
1
Chain Material
Carbon Steel
Industry Chain Pitch
2.000"
Includes
(1) Connecting Link
Standards
ANSI
Connecting End to Center Line
0.95
Rivet End to Center Line
0.74
Chain Tensile Strength
15000
Max. Allowable Load
2470

Dimensions

Industry Chain Size
C2080
Chain Length
10 ft
Chain Roller Dia.
0.625
Chain Overall Width
1.69

Description

SENQCIA Hi-Max riveted Double Pitch roller chain with standard rollers is manufactured in accordance with the ASME/ANSI B29.4 American roller chain standard. Packaged chains are pre-lubricated with high quality wax-type grease and come with a necessary connecting link to join the ends. Offset links (used to shorten or lengthen a chain strand by 1 pitch) are also available and sold separately. This chain is packaged on a 10ft box.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.