This item is Discontinued.

This item is Discontinued.
DVD-R 16X DVD-R WRITE ONCE 4.7GB UP TO 120 MIN RECORDING 5PK JEWEL CASE, 5PK (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 638002
- Zoro #
- G415558360
- UPC #
- 25215625909
- Country of Origin
- Japan
- Item
- DVD Recordable Media
- Capacity
- 4.7 GB
- Includes
- DVD-R 16X 5PK
- For Use With
- DVD Players
- Shape
- Round
- Media Formats
- DVD-R
- Maximum Recording Time
- 2 Hour
- Maximum Write Speed
- 16x
- Color
- Gold
Description
Maxell offers a full range of blank media and media storage products for all your recording and archiving meeds. With the high capacity storage of our CDs and DVDs which allow you to record your data, music, photographs, videos, text files, and more along with our Jewel Cases and Paper Sleeves to help you safely store and protect your digital investments from dust, scratches, and other contaminants, we provide complete storage solutions for storing and sharing your media.
- • Capture and archive high-capacity files
- • Write once DVD discs can be used in any internal or external disc writer
- • Up to 2X write speed