This item is Discontinued.

This item is Discontinued.
10 Watt G4 Base Clear 12 Volt Bulb (Discontinued)
Mfr #
BX10G4CL12V
Zoro #
G1505851
UPC # 783209220881
Country of Origin China
Category Incandescent Light Bulbs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BX10G4CL12V
- Zoro #
- G1505851
- UPC #
- 783209220881
- Country of Origin
- China
- Voltage
- 12
- Dimmable
- Electironic Low Voltage (ELV)
- Lumens
- 100
- Bulb Type
- 12V G4
- Average Bulb Life
- 3000
- Light Type
- Xenon
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.