This item is Discontinued.

This item is Discontinued.
Acoustic 1-Light 20" Wide Satin Nickel Pendant Light (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14434GYSN
- Zoro #
- G1894327
- UPC #
- 783209242272
- Country of Origin
- China
Dimensions
- Width
- 20 in
Details
- Housing Finish
- Satin Nickel
- Lamp Type
- E26 Medium Incandescent
- Voltage
- 120 V
- Number of Lights
- 1
- Collection Name
- Acoustic
- Shade Material
- Fabric
- Dimmable
- Yes
- ADA Compliant
- No
Description
Theses large scale shades are constructed of sound absorbing felt reducing ambient noise in the environments where they are hung. Available in either Black with Polished Nickel or Grey with Satin Nickel, the Felt pendants include an opal glass interior globe shade to cover either LED or incandescent lamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.