
Black Forest 1-Light " Wide Black / Ashbury Wall Sconce
Mfr # 10301BKASB
Zoro # G1898877
product price:Â $88.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Dimmable
Yes
Finish
Black / Ashbury
Voltage
120 V
Lamp Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
10301BKASB
Zoro #
G1898877
UPC #
783209223684
Country of Origin
China
Dimensions
Height
10 in
Length
5.5 in
Wire Length
8 in
Back Plate Width
7.75 in
Back Plate Height
5 in
Details
Dimmable
Yes
Finish
Black / Ashbury
Item
Wall Sconce
Voltage
120 V
Lamp Included
No
Description/Special Features
5.25" Extension
Bulb Technology
Incandescent
Lamp Watts
60 W
Bulb Type
E26 Medium
Collection
Black Forest
Number of Bulbs
1
Body Material
Steel, Wood
Location Rating
Damp
Lighting Direction
Up/Down
Description
Featuring Black finished frames with Ashbury wood combining a Rustic look with a Contemporary flare. Your choice of lamp can either contemporize or industrialize this look. Versatile in its style and affordable in its price, this collection is a must have.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.