Shop MAXIM LIGHTING

Crete 1-Light 15.25" Wide Polished Chrome Pendant Light

  • Mfr # 12396GYPC

  • Zoro # G1893487


product price:  $398.00
/ea
Free Shipping & Returns

Key Features

Height
15 in
Length
15.25 in
Width
15.25 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium PAR 38
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
12396GYPC
Zoro #
G1893487
UPC #
783209117105
Country of Origin
China

Dimensions

Height
15 in
Length
15.25 in
Width
15.25 in
Maximum Hanging Length
137 in
Canopy Width
7 in
Canopy Height
0.75 in
Canopy Length
7 in

Details

Housing Finish
Polished Chrome
Lamp Type
E26 Medium PAR 38
Voltage
120 V
Number of Lights
1
Light Type
LED
Collection Name
Crete
Item
Single Pendant
Color Temperature
3000 K
CRI
Greater than 90
Lamp Watts
15 W
Material
Concrete
Watts
15 W
Lamp Included
Yes
Lumens
1120
Slope Angle
120°
Dimming Method
Triac CL
Location Rating
Dry

Description

Pendants molded in natural Gray finish concrete cement provide a unique urban contemporary design element Metal Polished Chrome hardware contrasts beautifully with the black fabric covered wire. Powerful and efficient illumination is provided by included GU10, 3000K LED bulbs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.