
Crosby 9-Light Chandelier
Mfr # 11479CRBK
Zoro # G200553853
product price: $578.00
/ea
Free Shipping & Returns
Key Features
Length
28 in
Dimmable
Yes
Light Type
Incandescent; E26 Medium
Material
Steel+Glass
Glass Finish
Clear Ribbed
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11479CRBK
Zoro #
G200553853
UPC #
783209251045
Country of Origin
China
Dimensions
Length
28 in
Height
31 in
Chain Length
72 in
Canopy Width
5 in
Shade Height
8.8 in
Canopy Height
0.75 in
Wire Length
180 in
Details
Dimmable
Yes
Light Type
Incandescent; E26 Medium
Material
Steel+Glass
Glass Finish
Clear Ribbed
Input Voltage
120V
Bulb Shape
Type T
Slope
90 Degrees
Shade Material
Glass
Output Voltage
120V
Number of Bulbs
9
Description
Simple, yet stylish, this minimal chandelier comes in your choice of Satin Brass or Matte Black bringing contemporary appeal. Clear Ribbed glass shades are fitted with rings in a coordinating color to complete the look.
- •Black finish chandelier from the Crosby collection
- •Constructed from high quality steel and glass
- •This fixture utilizes nine 60-watt E26 medium incandescent bulbs (not included)
- •Safety rated for dry locations and is suitable for dry indoor areas
- •Covered by a 1 year limited manufacturer warranty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.