Shop MAXIM LIGHTING
See all product information
Create Account
Glimmer 4-Light 15" Wide Plated Silver Flush Mount Light
Mfr # 39871BCPS
Zoro # G1895882
product price:Â $258.00
/ea
Free Shipping & Returns
Key Features
Housing Finish
Plated Silver
Length
Plated Silver
Width
Steel, K9 Crystal
Lamp Type
G9
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
39871BCPS
Zoro #
G1895882
UPC #
783209092891
Country of Origin
China
Dimensions
Length
Plated Silver
Width
Steel, K9 Crystal
Height
15
Size
Plated Silver
Overall Length
5
Overall Height
15
Thickness
120
Description
Like a constellation that sparkles in the night, the Glimmer collection features frames of rings expertly crafted and finished in choice of Polished Silver or Bronze. The rings are adorned with hundreds of clear Beveled Crystal beads which are installed one at a time by hand to create a masterpiece of lighting illuminated by xenon lamps
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.