Shop MAXIM LIGHTING
See all product information
Create Account
Hollow 3-Light 23" Wide Polished Chrome Vanity Light
Mfr # 11323CLPC
Zoro # G1878279
product price:Â $174.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
23 in
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
11323CLPC
Zoro #
G1878279
UPC #
783209199378
Country of Origin
China
Dimensions
Height
10 in
Width
23 in
Back Plate Height
5 in
Back Plate Width
5 in
Details
Item
Bath Vanity
Housing Finish
Polished Chrome
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Hollow
Lamp Included
No
Features
7" Extension
Housing Material
Steel, Glass
Dimmable
Yes
Lamp Watts
60 W
Damp/Wet Rating
Damp
Watts
180 W
Description
Crisp and clean define this new collection with Polished Chrome frames and Clear, prismatic shades. The geometric pattern of the glass diffuses the glare while providing ample light.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.