Shop All Double Acting Hydraulic Cylinders
Maxim
Hyd Cylinder, 2-1/2 In Bore, 32 In Stroke
Mfr # 288-331
Zoro # G2557493
product price: $205.99
/ea
Free Shipping & Returns
$205.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 2.5 in
- Stroke Length 32 in
- Max. Pressure 3,000 psi
- Retracted Length 40 in
- Rod Dia. 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maxim
- MFR # 288-331
- Zoro # G2557493
- Country of Origin China
- Category Double Acting Hydraulic Cylinders
Dimensions
Bore Dia. | 2.5 in |
Stroke Length | 32 in |
Retracted Length | 40 in |
Rod Dia. | 1 1/2 in |
Port Size | #8 SAE |
Extended Length | 72 in |
Rod Dia. (In.) | 1-1/2 |
Port Size (SAE) | #8 |
Dimension D (In.) | 2.645 |
Pin Dia. | 1 in |
Dimension C (In.) | 2.251 |
Bore Dia. (In.) | 2-1/2 |
Dimension A (In.) | 0.188 |
Dimension B (In.) | 3.236 |
Dimension E (In.) | 0.750 |
Description
Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 32 in, Rod Dia. 1 1/2 in, Retracted Length 40 in, Extended Length 72 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Stud, Hex Socket, Unsealed (CR-1-3/4-B)
- AIGNEP USA Elbow Connector, 45/64" Hex, 10mm Tube (55110-10-1/4)
- PARKER Filter Element, 10 Micron, 15 GPM, 150 PSI (932612Q)
- MARATHON 5 Hp General Purpose Motor, 3 Phase, 1800 Rpm, GT0013A (GT0013A)
- MAXIM Hyd Cylinder, 2 In Bore, 12 In Stroke (218-307)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 16 Stroke - 1.25 Rod (288407)
- MAXIM Hyd Cylinder, 2 In Bore, 24 In Stroke (288-316)
- MAXIM Hyd Cylinder, 2-1/2 In Bore, 48 In Stroke (218-331)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.5 Rod (288429)
- MAXIM WC Welded Hydraulic Cylinder: 2 Bore x 8 Stroke - 1.25 Rod (288403)
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore 30 Stroke 1.5 Rod Dia (288437)
- Maxim Hydraulic Cylinders