Hyd Cylinder, 4 In Bore, 40 In Stroke

MAXIM| Zoro #: G0469752| Mfr #: 288-376

$488.50 /ea

This item ships free. Details.Standard ground shipping.
Dimension B (In.): 4.740Type: Double Acting Welded StyleDimension A (In.): 0.250
Save 15%. Sign up for Z-mail.


Zoro #: G0469752 Mfr #: 288-376
Dimension B (In.): 4.740Type: Double Acting Welded Style
Dimension A (In.): 0.250Port Size (SAE): # 8
Bore Dia. (In.): 4Rod Seal: Polypak
Finish: BlackTie Rods: High Tensile
Piston Material: Ductile IronTubes: Precision Honed Steel
Stroke (In.): 40Inlet SAE (In.): 8
Dimension D (In.): 3.728Dimension E (In.): 1.126
Dimension C (In.): 2.500Rod Dia. (In.): 2
Item: Hydraulic CylinderMax. Pressure (PSI): 3000
Pin Dia.: 1-1/2"Piston Rod: High Tensile Strength
Temp. Range: -20 to 220Retract (In.): 50
Country of Origin (subject to change): China


Hydraulic Cylinder, Double Acting Welded Style, Bore Dia 4 In, Stroke 40 In, Rod Dia 2 In, Retract 50 In, Inlet SAE 8, Max Pressure 3000 PSI, Temp Range -20 to 220 F, Ductile Iron Piston Material, High Tensile Strength Piston Rod, Precision Honed Steel Tubes, Polypak Rod Seal, High Tensile Tie Rods, Black Finish