Shop MAXIM

TC Tie-rod Hydraulic Cylinder: 3 Bore x 8 Stroke - 1.25 Rod

  • Mfr # 218335

  • Zoro # G1607733


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
3 in
Stroke Length
8 in
Max. Pressure
2,500 psi
Retracted Length
18 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
218335
Zoro #
G1607733
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
3 in
Stroke Length
8 in
Retracted Length
18 1/4 in
Rod Dia.
1 1/4 in
Port Size
1/2 in NPT
Extended Length
26 1/4 in
Rod Thread Size
1-1/4"-12
Dimension A (In.)
0.189
Bore Dia. (In.)
3
Pin Dia.
1 in
Dimension B (In.)
2.625
Port Size (NPT)
1/2"
Dimension E (In.)
1.625
Rod Dia. (In.)
1-1/4
Dimension C (In.)
1.125
Dimension D (In.)
2.125

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
17,670 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Polypak
Type
Double Acting Tie Rod
Piston Rod
High Tensile Strength
Tie Rods
High Tensile
Max. Pressure (PSI)
2500
Tubes
Precision Honed Steel
Includes
Pins and Clips
Rod Seal
Polypak
Stroke (In.)
8
Finish
Black
NPT Port (In.)
1/2
Retract (In.)
18-1/4
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 in, Stroke Length 8 in, Rod Dia. 1 1/4 in, Retracted Length 18 1/4 in, Port Size 1/2 in NPT, Extended Length 26 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.