
Knoxville 1-Light 7" Wide Bronze Outdoor Wall Sconce
Mfr # 1123FSBZ
Zoro # G1459520
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Features
8.25" Extension
Voltage
120 V
Width
7 in
Height
11 in
Light Technology
Incandescent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1123FSBZ
Zoro #
G1459520
UPC #
783209107595
Country of Origin
China
Dimensions
Width
7 in
Height
11 in
Fixture Height
6.5 in
Fixture Width
5.25 in
Details
Item
Outdoor Wall Mount Light
Features
8.25" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Bronze
Lamp Quantity
1
Lamp Type
E26 Medium
Housing Material
Die Cast Aluminum, Glass
Lamp Included
No
Lamp Watts
60 W
Dimmable
Yes
Collection
Knoxville
Damp/Wet Rating
Wet
Description
Knoxville is an updated take on the traditional lantern style. Finished in Bronze and with the option of Clear or Frosted glass, our Incandescent version is sure to wow.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.