Caldera Narrow Optic LED Flush Mount
- Mfr # 86211NAB
- Zoro # G624966567
product price:Â
$
111.99
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
- 86211NAB
- Zoro #
- G624966567
- UPC #
- 783209383043
- Country of Origin
- China
Description
Designed with a recessed optical lens housed in the center of a sloped interior edge, the Caldera collection provides a luminous light source with minimal glare and intriguing beam angle. The collection's flush mounts feature an extremely small profile, extending less than 2" from the ceiling surface. With a diameter of 3.25 inches, the flush mounts also include a mud-in plate for clean architectural finishing applications as well as a cover plate for simpler installations that do not require additional preparation.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.