This item is Discontinued.

This item is Discontinued.
ET2-Maxim E20413-09 Conico 1-Light Wall Mount (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E20413-09
- Zoro #
- G603852683
- UPC #
- 845094006343
- Country of Origin
- China
Dimensions
- Height
- 12 in
- Width
- 8-1/2 in
- Back Plate Width
- 10-1/4 in
- Back Plate Height
- 4 in
Details
- Dimmable
- Yes
- Fixture Voltage
- 120V
- Finish
- Satin Nickel
- Glass Color
- Opal White
- Lamp Type
- Incandescent
- Lamp Quantity
- 1
- Lamp Included
- No
- Watts
- 60
- Style
- Contemporary
- Collection
- Conico
- Bulb Shape
- B10
- Extension
- 4-1/2 in
- Bulb Base
- E12 (Candelabra)
- Shade Material
- Glass
Description
Like a translucent sheath delicately draped around the female form, Conico floats a delicate creamy frosted panel of glass over a slender metal rod like a sophisticated designer dress awaiting the red carpet. A study in simplicity, the hour glass shape and understated light speak of classic sophistication and impeccable taste. Number of Bulbs: 1 Type of Bulb: CA Incandescent Max wattage: 60 Finish: Satin Nickel Type of Glass: Frost White Height: 12 Width: 8.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.