This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E21308-10PC
- Zoro #
- G703852675
- UPC #
- 845094032731
- Country of Origin
- China
Dimensions
- Height
- 10 in
- Length
- 23-1/2 in
- Width
- 23-1/2 in
- Cord Length
- 120 in
- Canopy Length
- 6.3 in
- Canopy Height
- 1-1/4 in
- Canopy Width
- 6.3 in
- Min. Height
- 18 in
Details
- Housing Finish
- Polished Chrome
- Voltage
- 120V
- Light Type
- Xenon
- Style
- Contemporary
- Collection Name
- Inca
- Shade Material
- Stainless Steel
- Color Temp.
- 2900K
- Glass Color
- Clear and White
- Lamp Included
- Yes
- Rated Life
- 2000 hrs
- Lamp Quantity
- 9
- Dimmable
- Yes
- Watts
- 40
- Material
- Stainless Steel, Steel
- Lumens
- 4500
- Bulb Shape
- G9
Description
Legendary Incan tears of the sun encrust the clearest crystal cylinder producing a radiant glimmer of ancient riches. A gold glow of Xenon sparkles through a laser-cut metal sheath with precision, perfectly illuminating the treasures that adorn its outer transparent layer. Number of Bulbs: 9 Type of Bulb: G9 Xenon Max wattage: 40 Finish: Polished Chrome Height: 8.75 Width: 23.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.