This item is Discontinued.

This item is Discontinued.
ET2-Maxim E24023-20PC Brilliant 1-Light Pendant (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24023-20PC
- Zoro #
- G203852687
- UPC #
- 845094047933
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 5 in
- Cord Length
- 120 in
- Min. Height
- 18 in
Details
- Housing Finish
- Polished Chrome
- Voltage
- 120V
- Light Type
- Xenon
- Style
- Contemporary
- Collection Name
- Brilliant
- Shade Material
- Crystal
- Color Temp.
- 2900K
- Glass Color
- Crystal
- Dimmable
- Yes
- Rated Life
- 2000 hrs
- Lamp Quantity
- 1
- Lamp Included
- Yes
- Watts
- 40
- Material
- Steel, Crystal
- Lumens
- 500
- Bulb Shape
- G9
Description
The Brilliant Collection starts with formed metal spheres of Polished Chrome, and then frames multifaceted crystal jewelry to add contemporary elegance to even the largest rooms. The brilliance of xenon lamps reflects through the crystal creating a spectrum of color. Number of Bulbs: 1 Type of Bulb: G9 Xenon Max wattage: 35 Finish: Polished Chrome Type of Glass: Crystal Height: 7 Width: 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.