This item is Discontinued.

Maxim Lighting ET2-Maxim E24028-20PC Brilliant 10-Light Pendant E24028-20PC

This item is Discontinued.

Maxim Lighting

ET2-Maxim E24028-20PC Brilliant 10-Light Pendant (Discontinued)

Mfr # E24028-20PC
Zoro # G203852700
UPC # 845094047964
Country of Origin China
Category Pendants
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E24028-20PC
Zoro #
G203852700
UPC #
845094047964
Country of Origin
China

Description

The Brilliant Collection starts with formed metal spheres of Polished Chrome, and then frames multifaceted crystal jewelry to add contemporary elegance to even the largest rooms. The brilliance of xenon lamps reflects through the crystal creating a spectrum of color.
  • Number of Bulbs: 10
  • Type of Bulb: G9 Xenon
  • Max wattage: 35
  • Finish: Polished Chrome
  • Type of Glass: Crystal
  • Height: 7
  • Length : 33
  • Width: 11
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.