This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E24251-91PC
- Zoro #
- G003852733
- UPC #
- 845094047674
- Country of Origin
- China
Dimensions
- Height
- 7 in
- Width
- 4-1/2 in
- Cord Length
- 120 in
- Min. Height
- 18 in
- Canopy Height
- 1.2 in
- Canopy Length
- 4.7 in
- Canopy Width
- 4.7 in
Details
- Housing Finish
- Polished Chrome
- Light Type
- Xenon
- Style
- European
- Collection Name
- Orb
- Shade Material
- Glass
- Color Temp.
- 2900K
- Glass Color
- Bubble
- Watts
- 20
- Dimmable
- Yes
- Lamp Quantity
- 1
- Rated Life
- 2000 hrs
- Lamp Included
- Yes
- Material
- Bubble Glass, Steel
- Bulb Type
- 12V G4
- Lumens
- 320
- Bulb Shape
- G4
- Transformer
- Yes
Description
Brilliant Xenon lamps radiate from the center of perfect spheres in the Orb Collection. Clear Bubble glass allows for a brilliant glow as it mimics the fluid play of water and air and adds a theatrical sense of drama to the room. The restrained use of Polished Chrome complements the globes without detracting from their ability to mesmerize onlookers with an innate mystery. Number of Bulbs: 1 Type of Bulb: G4 Xenon Max wattage: 20 Finish: Polished Chrome Type of Glass: Clear Bubble Height: 7 Width: 4.5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.