Shop MAXIM LIGHTING
Create Account
Jolie 24" LED Pendant
- Mfr # 38422CLPN
- Zoro # G324965853
product price:Â
$
897.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 38422CLPN
- Zoro #
- G324965853
- UPC #
- 783209335196
- Country of Origin
- China
Description
Clear glass rods elegantly curve to drape over a metal frame, encasing an integrated LED light source within. These ornamental glass rods form a luminous curtain, softly illuminated by the LEDs. The LED light source features an adjustable color temperature, allowing you to effortlessly switch between warm 3000K, neutral 3500K, and cool 4000K settings to suit any ambiance. Suspended by intricately designed chain links, the jewel-like glass skirt adds a touch of sophistication and refinement. Choose from two stunning frame finishes: Natural Aged Brass or Polished Nickel.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.