Shop MAXIM LIGHTING
Create Account
Slim Can-less Rough-In Kit
- Mfr # MSC6770AL
- Zoro # G424966811
product price:Â
$
23.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MSC6770AL
- Zoro #
- G424966811
- UPC #
- 783209338821
- Country of Origin
- China
Description
The Slim Series offers versatile LED recessed retrofit lighting in 5 inch, 7 inch, and select 9 inch diameters, delivering high lumen output for ample downlighting. A CCT selectable switch is conveniently controlled at the compact remote driver, which is easily accessible behind the fixture. Choose from a sleek, flat uniformly illuminated acrylic lens, a deeper recessed baffle trim model, or adjustable gimbal configuration to suit any lighting need. There are also Fire Rated options provide up to 2-hour fire protection, making the Slim Series a reliable and adaptable solution for residential and commercial applications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov