This item is Discontinued.

This item is Discontinued.
Lyndon 3-Light 20" Wide Bronze / Antique Brass Chandelier (Discontinued)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21523BZAB
- Zoro #
- G1893030
- UPC #
- 783209239722
- Country of Origin
- China
- Lamp Quantity
- 3
- Housing Finish
- Bronze / Antique Brass
- Lamp Type
- E12 Candelabra Incandescent
- Voltage
- 120 V
- Collection
- Lyndon
- Dimmable
- Yes
- ADA Compliant
- No
Description
This transitional style chandelier collection features sweeping rectangular arms that transitions to a simple tubular candles. Available in Bronze with Antique Brass accents or all Satin Nickel for a more modern approach.