Shop MAXIM LIGHTING
See all product information
Create Account
Orbit 3-Light 12" Wide Oil Rubbed Bronze Pendant Light
Mfr # 25140OI
Zoro # G1887869
product price:Â $198.00
/ea
Free Shipping & Returns
Key Features
Height
14 in
Length
12 in
Width
12 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
25140OI
Zoro #
G1887869
UPC #
783209104716
Country of Origin
China
Dimensions
Height
14 in
Length
12 in
Width
12 in
Chain Length
36 in
Cord Length
120 in
Maximum Hanging Length
50 in
Canopy Length
5 in
Canopy Height
1 in
Canopy Width
5 in
Details
Housing Finish
Oil Rubbed Bronze
Lamp Type
E12 Candelabra
Voltage
120 V
Number of Lights
3
Light Type
Incandescent
Collection Name
Orbit
Item
Single Pendant
Material
Steel, Crystal
Watts
180 W
Lamp Watts
60 W
Lamp Included
No
Dimmable
Yes
Location Rating
Dry
Description
A spherical frame of metal surround a simple line chandelier draped in crystal for a transitional style that fits any interior design. Orbit is available in 2 sizes and 2 finishes, Oil Rubbed Bronze with Cognac crystal and a combo finish of Anthracite and Polished Nickel with Clear crystal.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.