Shop MAXIM LIGHTING
See all product information
Create Account
Outdoor Essentials 2-Light 9.5" Wide Black Outdoor Flush Mount Light
Mfr # 6204FTBK
Zoro # G1502570
product price:Â
$
40.00
/ea
Key Features
Length
9.5 in
Width
9.5 in
Height
5 in
Housing Material
Steel, Glass
Lamp Type - Fixtures
E26 Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6204FTBK
- Zoro #
- G1502570
- UPC #
- 783209620414
- Country of Origin
- China
Dimensions
- Length
- 9.5 in
- Width
- 9.5 in
- Height
- 5 in
Details
- Item
- Outdoor Flush Mount Light
- Housing Material
- Steel, Glass
- Lamp Type - Fixtures
- E26 Medium
- Watts
- 120 W
- Lighting Technology
- Incandescent
- Voltage
- 120 V
- Finish
- Black
- Dimmable
- Yes
- Number of Bulbs
- 2
- Collection
- Outdoor Essentials - 620x
- Damp/Wet Rating
- Damp
- Glass
- Frosted
- Lamp Watts
- 60 W
- Bulb Included
- No
Description
Maxim Lighting's commitment to both the residential lighting and the home building industries will assure you a product line focused on your lighting needs. With Maxim Lighting's Outdoor Essentials collection you will find quality product that is well designed, well priced and readily available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.