Perf 1-Light Flush Mount

  • Mfr # 10083WTBKSBR

  • Zoro # G700553926


product price:  $274.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Black / Satin Brass
Length
14.25 in
Lamp Type
Incandescent
Voltage
120
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10083WTBKSBR
Zoro #
G700553926
UPC #
783209251120
Country of Origin
China

Dimensions

Length
14.25 in
Canopy Length
6 in
Canopy Height
0.75 in
Shade Height
9.5 in
Canopy Width
6 in
Wire Length
8 in

Details

Housing Finish
Black / Satin Brass
Lamp Type
Incandescent
Voltage
120
Dimmable
Yes
Glass Color
White
Housing Material
Glass
Fixture Shape
A19
Lamp Watts
60
Lamp Type - Fixtures
E26 Medium
Fixture Housing Material
Steel+Glass

Description

The Perf Pendant features a spherical glass shade housed within a matte Black perforated metal shade with Satin Brass accents. The blown glass globe provides pleasant surface diffusion while casting an optimal level of downlight. The additional metal spun shade features a perforated detailing, producing a unique dappled effect. Suspended gracefully from a field adjustable rayon covered cord and treated with a two-tone matte Black and Satin Brass finish, this collection will certainly make an impact on your living space.


  • •Black and satin brass finish flush mount light from the Perf collection
  • •Constructed from high quality steel and glass
  • •This fixture utilizes one 60-watt E26 medium incandescent bulb (not included)
  • •Safety rated for dry locations and is suitable for dry indoor areas
  • •Covered by a 1 year limited manufacturer warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.