Shop MAXIM LIGHTING

Prime 5-Light 20" Wide Satin Nickel Flush Mount Light

  • Mfr # 10223WLSN

  • Zoro # G1881438


product price: 
$
338.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10223WLSN
Zoro #
G1881438
UPC #
783209212732
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Steel, Acrylic, Fabric
Height
20
Size
Satin Nickel
Thickness
120
Overall Length
5.5
Overall Height
20
Wire Length
6
Canopy Width
17.75 in
Canopy Length
17.75 in
Canopy Height
1.35 in

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
2000
Watts
33 W
Dimmable
Yes
Item
Flush Mount Lights
Rated Life
35,000 hr
Bulb Technology
LED
CRI
Greater than 90
For Use With
10.32
Color Temperature
3000 K
Lamp Watts
6.5 W
Collection
Prime
Number of Bulbs
5
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
6.5
ADA Compliant
No
Body Material
Steel, Acrylic, Fabric
Bulb Included
Yes
Adjustable
No
Location Rating
Dry
Dimming Method
Electronic Low Voltage (ELV)

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.