Prime 5-Light 20" Wide White Organza Flush Mount Light

  • Mfr # 10222WO

  • Zoro # G1883066


product price:  $308.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
White Organza
Length
20 in
Lamp Type
PCB Integrated
Voltage
120 V
Height
5.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10222WO
Zoro #
G1883066
UPC #
783209212886
Country of Origin
China

Dimensions

Length
20 in
Width
20 in
Height
5.5 in
Wire Length
6 in
Canopy Length
17.75 in
Canopy Width
17.75 in
Canopy Height
1.35 in

Details

Housing Finish
White Organza
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
2000
Watts
33 W
Item
Flush Mount Lights
Rated Life
35,000 hrs
Color Temperature
3000 K
Lamp Watts
6.5 W
CRI
Greater than 90
Bulb Technology
LED
Collection
Prime
Number of Bulbs
5
Bulb Included
Yes
Body Material
Steel, Acrylic, Fabric
Dimming Method
Electronic Low Voltage (ELV)
Adjustable
No
Location Rating
Dry

Description

This collection of LED drum fixtures feature many options of fabric shades with an internal acrylic diffuser which twist locks into place. The result is a crisp clean look without any exposed screws or knobs. Whether you are looking for residential or commercial, there is sure to be a combination for your application.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.