Shop MAXIM LIGHTING
See all product information
Create Account
Seafarer 4-Light 33" Wide Oil Rubbed Bronze Vanity Light
Mfr # 26114CDOI
Zoro # G1898089
product price:Â $228.00
/ea
Free Shipping & Returns
Key Features
Height
10 in
Width
33 in
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
26114CDOI
Zoro #
G1898089
UPC #
783209199507
Country of Origin
China
Dimensions
Height
10 in
Width
33 in
Wire Length
8 in
Back Plate Width
7 in
Back Plate Height
4.5 in
Details
Item
Bath Vanity
Housing Finish
Oil Rubbed Bronze
Lamp Type
E26 Medium
Voltage
120 V
Number of Lights
4
Light Type
Incandescent
Collection Name
Seafarer
Lamp Watts
60 W
Dimmable
Yes
Features
7" Extension
Lamp Included
No
Housing Material
Steel, Glass
Glass Color
Seedy
Watts
240 W
Damp/Wet Rating
Damp
Adjustable
No
Lighting Direction
Down
Description
This nautical-inspired bath vanity features Clear Seedy glass cones suspended by a yoke frame finished in Polished Chrome. The clear glass offers abundant lighting and compliments the styling of the fixture. Make it a more industrial look by adding filament E26 light bulbs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.