Trim 1-Light 8.5" Wide Satin Nickel Utility Items

  • Mfr # 57668WTSN

  • Zoro # G1878507


product price:  $74.00
/ea

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
PC, Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
57668WTSN
Zoro #
G1878507
UPC #
783209233607
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
PC, Aluminum
Height
8.5
Size
Satin Nickel
Overall Length
0.75
Thickness
120
Overall Height
8.5
Wire Length
8

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1450
Watts
18 W
Dimmable
Yes
Item
Flush Mount Lights
Bulb Technology
LED
Color Temperature
3000 K
Lamp Watts
18 W
For Use With
1.87
Rated Life
35,000 hrs
CRI
90
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Collection
Trim
Shade Material
Polycarbonate
Shade Finish
White
Maximum Wattage Per Bulb
18
ADA Compliant
Yes
Bulb Included
Yes
Body Material
PC, steel
Adjustable
No
Dimming Method
ELV or Triac CL
Location Rating
Wet

Description

Thin discs of evenly illuminated LED create the impression of recessed lighting. The die-cast aluminum housings are available in White, Black, Satin Nickel, and Polished Chrome all with a thoughtfully recessed White polycarbonate diffuser. High efficiency and good color rendering make this a perfect choice for your next project. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.