Shop MAXITROL
See all product information
Create Account
Gas Valve, Lp, Mod Ser, 1/2", A94/A200, LP, 0.7A, -40 Degrees to 125 Degrees F, 1/2" Inlet Size
- Mfr # M420H-1/2
- Zoro # G6451599
product price:Â
$
227.99
/ea
Sold in multiples of 25 for
$5,699.75
Free Shipping & Returns
Key Features
Gas Type
LP
Inlet Size
1/2"
Outlet Size
1/2"
For Use With
Series 3, Series 94, SC11
Amps AC
0.7 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M420H-1/2
- Zoro #
- G6451599
- UPC #
- -
- Country of Origin
- United States
- Gas Type
- LP
- For Use With
- Series 3, Series 94, SC11
- Amps AC
- 0.7 A
- Ambient Temp. Range
- -40 Degrees to 125 Degrees F
- Item
- Gas Valve,Lp,Mod Ser,1/2",A94/A200
- Max. Inlet Pressure
- 1/2 psi
- Standards
- CSA Listed
Dimensions
- Inlet Size
- 1/2"
- Outlet Size
- 1/2"
Description
Gas Valve,Lp,Mod Ser,1/2 In.,A94/A200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.