This item is Discontinued.

Maxlite LED, 16 W, T5, Miniature Bi-Pin (G5) L16T5SE350-CG

This item is Discontinued.

Maxlite

LED, 16 W, T5, Miniature Bi-Pin (G5) (Discontinued)

Mfr # L16T5SE350-CG
Zoro # G7807697
UPC # 767627929540
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L16T5SE350-CG
Zoro #
G7807697
UPC #
767627929540
Country of Origin
China

Dimensions

Nominal Length
3 ft
Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
5/8 in
Overall Length
34 in
Wire Rope Length
34 in
Length
34 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
16 W
Bulb Base Type
Miniature Bi-Pin (G5)
Bulb Shape
T5
Bulb Housing
Glass
Color Temperature
5000K
Dimmable
No
Lumens
1900 lm
Rated Life
50,000 hr
Light Technology
LED
Light Appearance
(5000K & Above) Daylight
Light Color
White
Color Tuning
No
Standards
DLC, ETL Sanitation Listed, FCC, RoHs Compliant, cRUus, cUL Listed
Bulb UL Type
Type B
Bulb Finish
Frosted
For Enclosed Fixtures
Yes
Bulb Power Source
Requires Separate Driver
Wattage Equivalency
39 W LFL
Color Rendering Index
80
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Primary Application
General Purpose
Bulb Minimum Starting Temperature
-4 Degrees F
Color Selectable
No
Incandescent Wattage Equivalency
39 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Miniature Bi-Pin (G5), Bulb Housing Glass, Bulb Shape T5, Color Rendering Index 80, Color Temperature 5000K, Incandescent Wattage Equivalency 39 W, Lumens 1900 lm, Nominal Length 3 ft, Watts 16 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHs Compliant, cRUus, cUL Listed, Overall Length 34 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.