This item is Discontinued.

Maxlite LED, 17 W, T8, Medium Bi-Pin (G13) L17T8DE440-CG

This item is Discontinued.

Maxlite

LED, 17 W, T8, Medium Bi-Pin (G13) (Discontinued)

Mfr # L17T8DE440-CG
Zoro # G8181935
UPC # 767627310485
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L17T8DE440-CG
Zoro #
G8181935
UPC #
767627310485
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Bulb Dia.
1 in
Overall Length
47 1/4 in
Nominal Length
4 ft
Wire Rope Length
47 1/4 in
Length
47 1/4 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
17 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
4000K
Dimmable
No
Lumens
2200 lm
Rated Life
50,000 hr
Light Technology
LED
Standards
DLC, ETL Sanitation Listed, FCC, RoHS Compliant, cUL Listed
Bulb Primary Application
Retrofit
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb UL Type
Type B
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Bulb Start Type
Instant
For Enclosed Fixtures
Yes
Color Tuning
No
Bulb Power Source
Direct Wired
Indoor/Outdoor Usage
Indoor/Outdoor
Light Appearance
(3500 to 4000K) Neutral
Bulb Finish
Frosted
Color Rendering Index
80
Light Color
White
Wattage Equivalency
32 W LFL
Color Selectable
No
Incandescent Wattage Equivalency
32 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 4000K, Incandescent Wattage Equivalency 32 W, Lumens 2200 lm, Nominal Length 4 ft, Watts 17 W, Color Selectable No, Light Technology LED, Bulb UL Type Type B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHS Compliant, cUL Listed, Overall Length 47 1/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.