This item is Discontinued.

Maxlite LED, 32 W, T8, Medium Bi-Pin (G13) L12T8AB435-CG

This item is Discontinued.

Maxlite

LED, 32 W, T8, Medium Bi-Pin (G13) (Discontinued)

Mfr # L12T8AB435-CG
Zoro # G7807977
UPC # 767627129384
Country of Origin China
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L12T8AB435-CG
Zoro #
G7807977
UPC #
767627129384
Country of Origin
China

Dimensions

Bulb Manufacturers Warranty Length
5 yr
Overall Length
47 3/4 in
Nominal Length
4 ft
Bulb Dia.
1 in
Wire Rope Length
47 3/4 in
Length
47 3/4 in

Details

Item
Linear LED Bulb
Voltage
120 to 277V AC
Watts
12 W
Bulb Base Type
Medium Bi-Pin (G13)
Bulb Shape
T8
Bulb Housing
Glass
Color Temperature
3500K
Dimmable
No
Lumens
1800 lm
Rated Life
50,000 hr
Light Technology
LED
Bulb Operating Temp. Range
-4 Degrees to 113 Degrees F
Color Rendering Index
80
Bulb Minimum Starting Temperature
-4 Degrees F
Bulb Power Source
Direct Wired
Bulb Primary Application
General Purpose
Wattage Equivalency
32 W LFL
Light Color
White
Color Tuning
No
Bulb Finish
Frosted
Light Appearance
(3500 to 4000K) Neutral
Bulb UL Type
Type A/B
For Enclosed Fixtures
Yes
Standards
DLC, ETL Sanitation Listed, FCC, RoHS Compliant, cUL Listed
Color Selectable
No
Incandescent Wattage Equivalency
32 W
Maximum Operating Temperature
113 Degrees F

Description

Linear LED Bulb, Bulb Base Type Medium Bi-Pin (G13), Bulb Housing Glass, Bulb Shape T8, Color Rendering Index 80, Color Temperature 3500K, Incandescent Wattage Equivalency 32 W, Lumens 1800 lm, Nominal Length 4 ft, Watts 12 W, Color Selectable No, Light Technology LED, Bulb UL Type Type A/B, Voltage 120 to 277V AC, Standards DLC, ETL Sanitation Listed, FCC, RoHS Compliant, cUL Listed, Overall Length 47 3/4 in, Bulb Finish Frosted, Bulb Manufacturers Warranty Length 5 yr

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.