Shop MAXLITE

UnderCabinetLight, Brn, 24"

  • Mfr # UCL24-12CSBN

  • Zoro # G524484406


product price: 
$
45.15
/ea

Key Features

Lumen Selectable
Selectable
Color Selectable
Selectable
Color Rendering Index
90
Ambient Temperature - Minimum
-4 Degrees F
Series
UCL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL24-12CSBN
Zoro #
G524484406
UPC #
767627086380
Country of Origin
Viet Nam

Dimensions

Overall Height
1 in
Cord Length
Cord Sold Separately
Overall Length
24 in
Overall Width
3 5/8 in
Manufacturers Warranty Length
5 Yr
Wire Rope Length
24 in

Details

Lumen Selectable
Selectable
Color Selectable
Selectable
Color Rendering Index
90
Ambient Temperature - Minimum
-4 Degrees F
Series
UCL
Features
50 Degrees Swivel Lens
Housing Color
Brown
Light Output
730 lm, 740 lm, 760 lm, 780 lm
Voltage
120V AC
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
Environmental Rating
Damp Location Rated
Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
For Bulb Type
Integrated LED
Maximum Fixture Wattage
320 W
Dimming Type
Full Continuous Dimming
Rated Life
50,000 hr
Housing Material
Aluminum
Connection Type
Plug-In or Hardwired
Dimmable
Yes
Dimming Range
20% to 100%
Housing Finish
Powder Coated
Item
Under Cabinet Light
Ambient Temperature - Maximum
104 Degrees F
Includes Bulb
No
Switch Function
High/Low/Off

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 730 lm, 740 lm, 760 lm, 780 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color Brown, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.