Shop MAXLITE

UnderCabinetLight, Wht, 24"

  • Mfr # UCL24-12CSWH

  • Zoro # G024485279


product price: 
$
45.15
/ea

Key Features

Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Dimming Type
Full Continuous Dimming
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Ambient Temperature - Maximum
104 Degrees F
Lumen Selectable
Selectable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL24-12CSWH
Zoro #
G024485279
UPC #
767627086397
Country of Origin
Viet Nam

Dimensions

Manufacturers Warranty Length
5 Yr
Overall Length
24 in
Cord Length
Cord Sold Separately
Overall Height
1 in
Overall Width
3 5/8 in
Wire Rope Length
24 in

Details

Includes
(2) Mounting Hole Plugs, (2) Mounting Screws, End-to-End Connector, Fixture, Male-to-Female Linking Cord, Removal Tool, Strain Relief Connector
Dimming Type
Full Continuous Dimming
Color Temperature
2700K, 3000K, 3500K, 4500K, 5000K
Ambient Temperature - Maximum
104 Degrees F
Lumen Selectable
Selectable
Connection Type
Plug-In or Hardwired
Ambient Temperature - Minimum
-4 Degrees F
Color Selectable
Selectable
Housing Finish
Powder Coated
Environmental Rating
Damp Location Rated
Light Output
850 lm, 860 lm, 880 lm, 900 lm
Standards
FCC, JA8 Title 24 Part 6, RoHS Compliant, UL Listed
Series
UCL
Rated Life
50,000 hr
Voltage
120V AC
For Bulb Type
Integrated LED
Housing Color
White
Features
50 Degrees Swivel Lens
Housing Material
Aluminum
Dimming Range
20% to 100%
Item
Under Cabinet Light
Dimmable
Yes
Maximum Fixture Wattage
320 W
Color Rendering Index
90
Includes Bulb
No
Switch Function
High/Low/Off

Description

Under Cabinet Light, Lighting Technology LED, Connection Type Plug-In or Hardwired, Light Output 850 lm, 860 lm, 880 lm, 900 lm, Color Temperature 2700K, 3000K, 3500K, 4500K, 5000K, Color Rendering Index 90, Voltage 120V AC, Overall Length 24 in, Maximum Fixture Wattage 320 W, Dimmable Yes, Housing Color White, Housing Material Aluminum, Linkable Yes, Switch Function High/Low/Off, Includes Bulb No, Bulb Quantity Not Applicable, Cord Length Cord Sold Separately

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.