Shop MAXPOWER

Precision Parts 6in. Wheelbarrow Wheel Assembly 335255

  • Mfr # 335255
  • Zoro # G404137699

product price: 
$
44.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
335255
Zoro #
G404137699
UPC #
844547003700
Country of Origin
China

Description

  • Wheelbarrow wheel assembly
  • 400" x 6"
  • 18 lbs
  • Length: 5.75
  • Width: 0.13
  • Height: 4.75
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.