Shop MAXPOWER

Precision Parts 6in. x 1.50in. Plastic Lawn Mower Wheel 335060

  • Mfr # 335060
  • Zoro # G704138105

product price: 
$
25.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
335060
Zoro #
G704138105
UPC #
844547003472
Country of Origin
China

Description

  • Replacement tires for lawn mowers
  • Diamond tread
  • Plastic wheel
  • 6" x 1.50"
  • 4.2 lbs
  • Length: 1.5
  • Width: 6
  • Height: 6
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.