This item is Discontinued.
This item is Discontinued.
Cable, Plastic, 47 1/4" L (Discontinued)
Mfr #
R121P08
Zoro #
G9224126
Country of Origin Germany
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R121P08
- Zoro #
- G9224126
- UPC #
- -
- Country of Origin
- Germany
- Item
- Cable
- Material
- Plastic
- Industry Type
- Healthcare
- For Use With
- Mfr. No. X-4212-1 Nellcor
- Measures
- SpO2
- Product Type
- Cable
- Compatible Manufacturer Part Number
- X-4212-1
- Shell Material
- Plastic
Description
Cable, Length 47 1/4 in, Material Plastic, Measures SpO2, For Use With Mfr. No. X-4212-1 Nellcor
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.