This item is Discontinued.
This item is Discontinued.
Disposable Pediatrics Probe, Plastic, PK20 (Discontinued)
Mfr #
R119E06-020
Zoro #
G5073378
Country of Origin Hong Kong
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R119E06-020
- Zoro #
- G5073378
- UPC #
- -
- Country of Origin
- Hong Kong
Dimensions
- Dimensions
- 35 in L
- Overall Depth
- 17 11/16 in
Details
- Item
- Disposable Pediatrics Probe
- Material
- Plastic
- For Use With
- Analyzers
- Compatible Product Type
- Analyzers
- Product Type
- Disposable Pediatrics Probe
- Shell Material
- Plastic
Description
Disposable Pediatrics Probe, Plastic, For Use With Analyzers, Dimensions 35 in L, Package Quantity 20
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.