This item is Discontinued.

Maxtec Disposable Sensor, 35 7/16" L, PK24 R119P03-050

This item is Discontinued.

Maxtec

Disposable Sensor, 35 7/16" L, PK24 (Discontinued)

Mfr # R119P03-050
Zoro # G2786080
Country of Origin Germany
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R119P03-050
Zoro #
G2786080
UPC #
-
Country of Origin
Germany

Dimensions

Length
35 7/16 in
Overall Length
35 7/16 in
Wire Rope Length
35 7/16 in

Details

Item
Disposable Sensor
For Use With
Mfr. No. 2221-5
Material
Mediplast
Industry Type
Healthcare
Measures
Pulse Rate, SpO2
Test Location
Fingertip
Product Type
Infant Disposable Finger Clip
Shell Material
Mediplast

Description

Disposable Sensor,35 7/16" L,PK24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.