This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R129P51
- Zoro #
- G2784918
- UPC #
- -
- Country of Origin
- United States
- Item
- Dual Coil Hose
- For Use With
- Blenders
- Color
- Green, Yellow
- Standards
- Meets NFPA 99
- Gas Type
- Air and Oxygen
- Hose Color
- Yellow/Green
- Inlet Connection
- DISS, Hex Nut Air Fitting
- Hose Material
- Polyurethane
- Industry Type
- Healthcare
- Burst Pressure
- 1,000 psi
- Outlet Connection
- Chemtron Air Wall Connector
- Features
- Self-Coiling
- Hose Design
- Straight
- Outlet Connection Gender - Air
- Female
- Compatible Gas Type
- Air, Oxygen
- Inlet Connection Type - Air
- Chemetron Quick-Connect
- Outlet Connection Type - Air
- DISS
- Outlet Connection Gender - Oxygen
- Male
- Fitting Material
- Brass
- Outlet Connection Type - Oxygen
- DISS
- Inlet Connection Type - Oxygen
- Chemetron Quick-Connect
- Compatible Machine
- Blender, Ventilator
- Hose Type
- Dual
- Operating Pressure - Maximum
- 1,000 psi
Description
Dual Coil Hose, Hose Length 6 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Chemtron Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.