This item is Discontinued.
This item is Discontinued.
Dual Coil Hose, Green, Yellow, 6' L (Discontinued)
Mfr #
R129P56
Zoro #
G2784866
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R129P56
- Zoro #
- G2784866
- UPC #
- -
- Country of Origin
- United States
- Item
- Dual Coil Hose
- Color
- Green, Yellow
- Industry Type
- Healthcare
- For Use With
- Blender Hose
- Hose Color
- Yellow/Green
- Outlet Connection
- Chemtron Airwall Connector
- Gas Type
- Air and Oxygen
- Burst Pressure
- 1,000 psi
- Hose Material
- Polyurethane
- Standards
- Meets NFPA 99
- Inlet Connection
- DISS, Hex Nut Air Fitting
- Features
- Self-Coiling
- Inlet Connection Type - Oxygen
- Chemetron Quick-Connect
- Compatible Machine
- Blender
- Compatible Gas Type
- Air, Oxygen
- Outlet Connection Type - Oxygen
- DISS
- Fitting Material
- Brass
- Outlet Connection Gender - Oxygen
- Male
- Outlet Connection Gender - Air
- Female
- Operating Pressure - Maximum
- 1,000 psi
- Inlet Connection Type - Air
- Chemetron Quick-Connect
- Outlet Connection Type - Air
- DISS
- Hose Design
- Straight
- Hose Type
- Dual
Description
Dual Coil Hose, Hose Length 6 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blender Hose, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Chemtron Airwall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.