This item is Discontinued.
This item is Discontinued.
Dual Coil Hose, Green, Yellow, 10' L (Discontinued)
Mfr #
R129P20
Zoro #
G2785006
Country of Origin United States
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R129P20
- Zoro #
- G2785006
- UPC #
- -
- Country of Origin
- United States
- Item
- Dual Coil Hose
- Color
- Green, Yellow
- Industry Type
- Healthcare
- For Use With
- Blenders
- Burst Pressure
- 1,000 psi
- Hose Material
- Polyurethane
- Inlet Connection
- DISS, Hex Nut Air Fitting
- Gas Type
- Air and Oxygen
- Hose Color
- Yellow/Green
- Outlet Connection
- Barb Air Schrader Wall Connector
- Standards
- Meets NFPA 99
- Features
- Self-Coiling
- Hose Design
- Coiled
- Compatible Gas Type
- Air, Oxygen
- Outlet Connection Type - Air
- DISS
- Hose Type
- Dual
- Operating Pressure - Maximum
- 1,000 psi
- Outlet Connection Type - Oxygen
- DISS
- Compatible Machine
- Blender, Ventilator
- Inlet Connection Type - Air
- Schrader Quick-Connect
- Outlet Connection Gender - Oxygen
- Male
- Outlet Connection Gender - Air
- Female
- Inlet Connection Type - Oxygen
- Schrader Quick-Connect
- Fitting Material
- Brass
Description
Dual Coil Hose, Hose Length 10 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Air Schrader Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.