This item is Discontinued.

Maxtec Dual Coil Hose, Green, Yellow, 15' L R129P22

This item is Discontinued.

Maxtec

Dual Coil Hose, Green, Yellow, 15' L (Discontinued)

Mfr # R129P22
Zoro # G2784988
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R129P22
Zoro #
G2784988
UPC #
-
Country of Origin
United States

Dimensions

Hose Dia.
1/4 in
Hose Length
15 ft
Diameter
1/4 in
Overall Length
15 ft
Wire Rope Length
15 ft
Length
15 ft
Fits Chest Size
Self-Coiling

Details

Item
Dual Coil Hose
For Use With
Blenders
Color
Green, Yellow
Standards
Meets NFPA 99
Hose Color
Yellow/Green
Outlet Connection
Barb Chemtron Air Wall Connector
Burst Pressure
1,000 psi
Inlet Connection
DISS, Hex Nut Air Fitting
Industry Type
Healthcare
Hose Material
Polyurethane
Gas Type
Air and Oxygen
Features
Self-Coiling
Outlet Connection Gender - Air
Female
Hose Type
Dual
Fitting Material
Brass
Outlet Connection Gender - Oxygen
Male
Compatible Machine
Blender, Ventilator
Operating Pressure - Maximum
1,000 psi
Outlet Connection Type - Oxygen
DISS
Outlet Connection Type - Air
DISS
Inlet Connection Type - Oxygen
Chemetron Quick-Connect
Hose Design
Coiled
Inlet Connection Type - Air
Chemetron Quick-Connect
Compatible Gas Type
Air, Oxygen

Description

Dual Coil Hose, Hose Length 15 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Chemtron Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.