This item is Discontinued.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R129P24
- Zoro #
- G2784960
- UPC #
- -
- Country of Origin
- United States
- Item
- Dual Coil Hose
- Gas Type
- Air and Oxygen
- Hose Color
- Yellow/Green
- Color
- Green, Yellow
- For Use With
- Blenders
- Inlet Connection
- DISS, Hex Nut Air Fitting
- Outlet Connection
- Schrader Air Wall Connector
- Features
- Self-Coiling
- Industry Type
- Healthcare
- Burst Pressure
- 1,000 psi
- Standards
- Meets NFPA 99
- Hose Material
- Polyurethane
- Operating Pressure - Maximum
- 1,000 psi
- Hose Type
- Dual
- Fitting Material
- Brass
- Inlet Connection Type - Air
- Schrader Quick-Connect
- Hose Design
- Coiled
- Outlet Connection Gender - Air
- Female
- Inlet Connection Type - Oxygen
- Schrader Quick-Connect
- Outlet Connection Gender - Oxygen
- Male
- Compatible Gas Type
- Air, Oxygen
- Outlet Connection Type - Oxygen
- DISS
- Outlet Connection Type - Air
- DISS
- Compatible Machine
- Blender, Ventilator
Description
Dual Coil Hose, Hose Length 15 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Schrader Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.