This item is Discontinued.

Maxtec Dual Coil Hose, Green, Yellow, 6' L R129P50

This item is Discontinued.

Maxtec

Dual Coil Hose, Green, Yellow, 6' L (Discontinued)

Mfr # R129P50
Zoro # G2784927
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
R129P50
Zoro #
G2784927
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
6 ft
Diameter
1/4 in
Hose Dia.
1/4 in
Overall Length
6 ft
Wire Rope Length
6 ft
Length
6 ft
Fits Chest Size
Self-Coiling

Details

Item
Dual Coil Hose
Gas Type
Air and Oxygen
Hose Color
Yellow/Green
Color
Green, Yellow
For Use With
Blenders
Inlet Connection
DISS, Hex Nut Air Fitting
Outlet Connection
Barb Ohmeda Air Wall Connector
Features
Self-Coiling
Industry Type
Healthcare
Burst Pressure
1,000 psi
Hose Material
Polyurethane
Standards
Meets NFPA 99
Inlet Connection Type - Oxygen
Ohmeda Quick-Connect
Compatible Gas Type
Air, Oxygen
Outlet Connection Gender - Air
Female
Compatible Machine
Blender, Ventilator
Hose Design
Straight
Operating Pressure - Maximum
1,000 psi
Outlet Connection Type - Air
DISS
Outlet Connection Type - Oxygen
DISS
Hose Type
Dual
Inlet Connection Type - Air
Ohmeda Quick-Connect
Fitting Material
Brass
Outlet Connection Gender - Oxygen
Male

Description

Dual Coil Hose, Hose Length 6 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Barb Ohmeda Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards Meets NFPA 99

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.