This item is Discontinued.

Maxtec Dual Coil Hose, Green, Yellow, 6' L R129P55

This item is Discontinued.

Maxtec

Dual Coil Hose, Green, Yellow, 6' L (Discontinued)

Mfr # R129P55
Zoro # G2784875
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R129P55
Zoro #
G2784875
UPC #
-
Country of Origin
United States
Item
Dual Coil Hose
Gas Type
Air and Oxygen
Hose Color
Yellow/Green
Color
Green, Yellow
For Use With
Blenders
Inlet Connection
DISS, Hex Nut Air Fitting
Outlet Connection
Ohmeda Air Wall Connector
Burst Pressure
1,000 psi
Hose Material
Polyurethane
Industry Type
Healthcare
Standards
ISO 5359
Fitting Material
Brass
Compatible Machine
Blender
Inlet Connection Type - Air
Chemetron Quick-Connect
Hose Design
Straight
Outlet Connection Type - Oxygen
DISS
Outlet Connection Gender - Oxygen
Male
Outlet Connection Gender - Air
Female
Compatible Gas Type
Air, Oxygen
Operating Pressure - Maximum
1,000 psi
Hose Type
Dual
Outlet Connection Type - Air
DISS
Inlet Connection Type - Oxygen
Chemetron Quick-Connect

Description

Dual Coil Hose, Hose Length 6 ft, Gas Type Air and Oxygen, Hose Color Yellow/Green, For Use With Blenders, Inlet Connection DISS, Hex Nut Air Fitting, Outlet Connection Ohmeda Air Wall Connector, Hose Dia. 1/4 in, Hose Material Polyurethane, Burst Pressure 1,000 psi, Standards ISO 5359

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.